• Cart

DESCRIPTION

  • Coordinates with other products in the Purist® collection
  • Kohler® finishes resist corrosion and tarnishing
  • Material: Solid brass

Kohler Purist® Cabinet Knob

K14484

Color Finish

 

SPECIFICATIONS

Collection
Purist®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Handle Type
Knob
Height
1-1/16 in
Length
5/8 in
Material
Brass
Width
1-1/4 in

Starting at
$9.99
EACH
  • QUANTITY