Kohler Cabinet with Mirrored Door K99891

DESCRIPTION

Kohler Cabinet with Mirrored Door

K99891

Height:

SPECIFICATIONS

CARB OTC LEED Compliant
No
Depth
3-5/8 in
Height
26 in
IAPMO Listed
No
Installation Type
Surface Mount
Material
Anodized Aluminum
Width
20 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS