DESCRIPTION

  • Intended for use with Kohler® AC powered deck and wall-mount touchless faucets and Kohler® K-13481 multi-faucet power supply
  • Supplies power from multi-faucet supply to AC powered touchless faucets

Kohler Cable Accessory

K13602-NA

Length:

6 in

SPECIFICATIONS

CARB OTC LEED Compliant
No
GSA Approved
No
IAPMO Listed
No
Length
6 in
NSF Certified
No

Starting at
$15.34
EACH
  • QUANTITY

DOCUMENTS