DESCRIPTION

  • Basic handle designed to complement any bathroom decor
  • Designed specifically for use with any PureFlo® rough drain (sold separately)
  • Includes handle, stopper, decorative flange with flange nut, overflow escutcheon and alignment tool
  • Not required for pressure testing the rough drain
  • Smooth rotary operation
  • Trim can be easily removed when the design or finish needs updating

Kohler PureFlo™ Rotary Turn Bath Drain Trim

KT37391

Color Finish

 

SPECIFICATIONS

ASME Specifications
ASME A112.18.1
Brand Model Compatibility
PureFlo Rough Drain
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
Collection
PureFlo™
Color Finish
Polished Chrome
Color Finish Category
Chromes
GSA Approved
No
Height
2-11/16 in
IAPMO Listed
No
Material
Metal
NSF Certified
No

Starting at
$49.13
EACH
  • QUANTITY