DESCRIPTION

  • Premium metal construction ensures durability and reliability
  • Smooth rotary turn operation
  • The traditional handle is designed to compliment any traditional bathroom decor
  • Trim can be easily removed when the design or finish needs updating
  • Trim kit includes handle, stopper, decorative flange, with flange nut, overflow escutcheon and alignment tool

Kohler PureFlo™ Cable Bath Drain Trim

KT37393

Color Finish

 

SPECIFICATIONS

ASME Specifications
ASME A112.18.1
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
Collection
PureFlo™
Color Finish
Vibrant® Brushed Nickel
Color Finish Category
Nickel Tones
GSA Approved
No
IAPMO Listed
No
Material
Metal
NSF Certified
No

Starting at
$62.5
EACH
  • QUANTITY