Elongated Closed Front Quiet-Close Toilet Seat in White

This product has been replaced by

Elongated Closed-Front Toilet Seat with Soft Close and Quick Release
KOHLER Elongated Closed-Front Toilet Seat with Soft Close and Quick Release
Manufacturer Part #4636-RL-0
You last purchased this on
 
KOHLER

Cachet® Elongated Closed Front Quiet-Close Toilet Seat in White

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Elongated Closed-Front Toilet Seat with Soft Close and Quick Release
KOHLER Elongated Closed-Front Toilet Seat with Soft Close and Quick Release
Manufacturer Part #4636-RL-0
KOHLER

Cachet® Elongated Closed Front Quiet-Close Toilet Seat in White

  • Fast #
  • Part #K4636-0
  • Item #2147672
  • Manufacturer Part #4636-0
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Grip-Tight bumpers hold seat firmly in place
  • Quick-Release™ hinges allow seat to be unlatched from toilet for easy removal and convenient cleaning, no tools required
  • Quiet-Close™ elongated seat allows seat to close quietly
  • For non-residential application recommend using K-7671 or K-20110
  • Color-matched plastic hinges
  • Quick-Attach® hardware for fast and secure installation
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Cachet®
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
18-3/5 in
GSA Approved:
No
Height:
1-1/8 in
IAPMO Listed -:
No
Length:
14-3/16 in
Material:
Plastic
Seat Type:
Toilet
Toilet Seat Material:
Plastic
Toilet Seat Shape:
Elongated
Toilet Seat Type:
Closed Front
Type:
K4636-0
Width:
18-5/8 in