Elongated Closed Front Toilet Seat in White

This product has been replaced by

KOHLER White Elongated Closed Front Toilet Seat
KOHLER Elongated Closed Front Toilet Seat in White
Manufacturer Part #75796-RL-0
You last purchased this on
 
KOHLER

Cachet® Nightlight Quiet-Close™ Elongated Closed Front Toilet Seat in White

  • Fast #
  • Part #K75796-0
  • Item #5144970
  • Manufacturer Part #75796-0
3.7 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

KOHLER White Elongated Closed Front Toilet Seat
KOHLER Elongated Closed Front Toilet Seat in White
Manufacturer Part #75796-RL-0
KOHLER

Cachet® Nightlight Quiet-Close™ Elongated Closed Front Toilet Seat in White

This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Choose between two brightness levels: a soft glow or a brighter illumination
  • Dual LED lighting offers guiding light when lid is down and task light when lid is lifted
  • Light intensity designed to provide enough light to see the toilet without disrupting nighttime vision
  • Quick-Release™ hinges allow seat to be unlatched from toilet for easy removal and convenient cleaning, no tools required
  • Quiet-Close™ elongated seat allows seat to close quietly
  • Grip-Tight bumpers hold seat firmly in place
  • Battery-operated - no electrical cords required
  • Illumination cycle with automatic 7-hour nightlight
  • Quick-Attach® hardware for fast and secure installation
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI Z124.5
Battery Size:
AA
Bowl Shape:
Elongated
CARB OTC LEED Compliant:
No
Collection:
Cachet® Nightlight Quiet-Close™
Color Finish Category:
Whites
Color Finish Name:
White
GSA Approved:
No
Height:
1-1/8 in
IAPMO Listed -:
Yes
Length:
14-3/16 in
Power Source:
Battery
Seat Type:
Toilet
Toilet Seat Material:
Plastic
Toilet Seat Shape:
Elongated
Toilet Seat Type:
Closed Front
Type:
K75796-0
Width:
18-5/8 in