Round Open Front Toilet Seat in White

You last purchased this on
 
KOHLER

Cachet® Nightlight Quiet-Close™ Round Open Front Toilet Seat in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Cachet® Nightlight Quiet-Close™ Round Open Front Toilet Seat in White

  • Fast #
  • Part #K75758-0
  • Item #5145036
  • Manufacturer Part #75758-0
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Choose between two brightness levels: A soft glow or a brighter illumination
  • Dual LED lighting includes guiding light when lid is down and task light when lid is lifted
  • Light intensity designed to provide enough light to see the toilet without disrupting nighttime vision
  • Grip-tight rubber bumpers add stability and prevent shifting
  • Up to 6 months of battery life (uses 4 AA batteries, not included)
  • Quiet-Close™ lid closes slowly and quietly without slamming
  • Battery operated - no electrical cords required
  • Illumination cycle with automatic 7-hour nightlight
  • Quick-Attach® hardware for fast and secure installation
  • Quick-Release™ hinges allow seat to be unlatched from the toilet for easy removal and convenient cleaning (no tools required)
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI Z124.5
CARB OTC LEED Compliant:
No
Collection:
Cachet® Nightlight Quiet-Close™
Color Finish Category:
Whites
Color Finish Name:
White
GSA Approved:
No
IAPMO Listed -:
Yes
Length:
16-1/16 in
Power Source:
Battery
Toilet Seat Material:
Plastic
Toilet Seat Shape:
Round
Toilet Seat Type:
Open Front With Cover
Type:
K75758-0
Width:
14-3/16 in