Plastic Elongated Closed Front Toilet Seat in Biscuit

This product has been replaced by

KOHLER Biscuit Elongated Closed Front
KOHLER Elongated Closed Front Toilet Seat in Biscuit
Manufacturer Part #75796-96
You last purchased this on
 
KOHLER

Cachet® Plastic Elongated Closed Front Toilet Seat in Biscuit

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

KOHLER Biscuit Elongated Closed Front
KOHLER Elongated Closed Front Toilet Seat in Biscuit
Manufacturer Part #75796-96
KOHLER

Cachet® Plastic Elongated Closed Front Toilet Seat in Biscuit

  • Fast #
  • Part #K4888-96
  • Item #4814414
  • Manufacturer Part #4888-96
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Biscuit Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Cachet®
Color Finish Category:
Neutrals
Color Finish Name:
Biscuit
Length:
18-1/16 in
Material:
Plastic
Toilet Seat Material:
Plastic
Toilet Seat Shape:
Elongated
Toilet Seat Type:
Closed Front
Width:
14-3/16 in