Cachet® Plastic Elongated Closed Front Toilet Seat in White

Part #K4888-0  |  Item #4814104  |  Manufacturer Part #4888-0

$57.79 EACH
(Pricing is for White)

Color/Finish: White

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Dual LED lighting includes guiding light when lid is down and task light when lid is lifted
  • Battery operated (up to 6 months battery life)
  • Illumination cycle with automatic 7-hour nightlight
  • Grip-tight bumpers add stability and prevent shifting
  • Includes lid
  • Quiet-Close™ technology prevents seat from slamming

Specifications

ADA Compliant: No

Collection: Cachet®

Color Finish: White

Color Finish Category: Whites

Length: 18-1/16 in

Material: Plastic

Toilet Seat Material: Plastic

Toilet Seat Shape: Elongated

Toilet Seat Type: Closed Front

Type: K4888-0

Width: 14-3/16 in