Cachet® Plastic Elongated Closed Front with Cover Toilet Seat in Biscuit

Part #K4688-96  |  Item #2053532  |  Manufacturer Part #4688-96

$36.79 EACH
(Pricing is for Biscuit)

Color/Finish: Biscuit

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Cachet
  • Solid polypropylene material
  • Sturdy, chip-resistant polypropylene with a finish that won't stain or peel
  • Ergonomically contoured seat provides superior comfort
  • Material: plastic
  • Toilet Seat Type: Closed Front

Specifications

Collection: Cachet®

Color Finish: Biscuit

Color Finish Category: Neutrals

Length: 17-13/16 in

Material: Plastic

Toilet Seat Material: Plastic

Toilet Seat Shape: Elongated

Toilet Seat Type: Closed Front With Cover

Type: K4688-96

Width: 14-3/16 in