Plastic Round Closed Front with Cover Toilet Seat in Almond
Cachet® Plastic Round Closed Front with Cover Toilet Seat in Almond
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 28 3/8" L x 17 13/16" W x 31 1/2" H
- No faucet holes; requires wall or counter mount faucet
- Oval basin
- Polished chrome trip lever
- Less seat and supply
- Three-bolt installation
- Coordinates with other products in the Devonshire collection
Specifications
- Collection:
- Cachet®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Almond
- Length:
- 15-13/16 in
- Material:
- Plastic
- Toilet Seat Material:
- Plastic
- Toilet Seat Shape:
- Round
- Toilet Seat Type:
- Closed Front With Cover
- Width:
- 15-7/8 in