This product requires certification to purchase.

ReadyLatch® Quiet-Close™ Round Toilet Seat in White

KOHLER

Cachet® ReadyLatch® Quiet-Close™ Round Toilet Seat in White

  • Fast #
  • Part #K35585-0
  • Item #11674068
  • Manufacturer Part #35585-0
3.8 out of 5 Customer Rating
Brand image
KOHLER

Cachet® ReadyLatch® Quiet-Close™ Round Toilet Seat in White

  • Fast #
  • Part #K35585-0
  • Item #11674068
  • Manufacturer Part #35585-0
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Fits most round-front toilets
  • Each seat helps divert over 3 pounds of plastic from the waste stream
  • Color, quality, and function of this seat is equivalent to a standard seat, the same level of quality expected from Kohler
  • The seat and lid are made from 100% pre-consumer recycled plastic for a more sustainable solution (Excludes hinges and hardware)
  • ReadyLatch® hinge provides a positive lock/unlock latch to securely hold seat in position, yet seat easily removes for cleaning or adjusting fit
  • Quiet-Close™ round-front seat and lid prevent slamming
  • Grip-Tight bumpers hold seat firmly in place
  • Grip-Tight installation hardware makes it easy to fasten the seat – everything is done from above the bowl
  • Contoured seat for user comfort
  • Color-matched plastic hinges
  • Requires Certification

Documents

Dimensions & Measurements
Depth
16-1/16 in
Height
2-27/100 in
Length
16-1/20 in
Width
14-3/16 in
Characteristics & Features
Collection
Cachet®
Color Finish Category
Whites
Color Finish Name
White
Material
Plastic
Seat Type
Toilet
Toilet Seat Material
Plastic
Toilet Seat Shape
Round
Toilet Seat Type
Closed Front
Warranty & Product Information
ADA Compliant
No
Fits Brand
KOHLER
Type
K35585-0
UPC
195711217738