Cachet® Round Closed Front Quiet-Close Toilet Seat in White

Part #K4639-0  |  Item #2147822  |  Manufacturer Part #4639-0

$35.10 EACH
(Pricing is for White)

Color/Finish: White

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Quiet-Close™ lid closes slowly and quietly without slamming
  • Grip-tight rubber bumpers add stability and prevent shifting
  • Quick-Release™ hinges allow seat to be unlatched from the toilet for easy removal and convenient cleaning (no tools required)
  • Quick-Attach® hardware for fast and secure installation
  • Color matched plastic hinges
  • Toilet seat type: Closed front

Specifications

ADA Compliant: No

ANSI Specifications: ANSI Z124.5

Application: Residential

Bowl Shape: Round

CARB OTC LEED Compliant: No

Collection: Cachet®

Color Finish: White

Color Finish Category: Whites

Depth: 16-3/5 in

GSA Approved: No

Height: 1-1/8 in

IAPMO Listed: Yes

Length: 16-1/16 in

Material: Plastic

Seat Type: Toilet

Toilet Seat Material: Plastic

Toilet Seat Shape: Round

Toilet Seat Type: Closed Front With Cover

Type: K4639-0

Width: 14-3/16 in