Round Closed Front Toilet Seat in Almond
Cachet® Round Closed Front Toilet Seat in Almond
Package Quantity Info:
EA: 1 IP: 1 CA: 6 PT: 72-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Quick-Release™ hinges allow seat to be unlatched from the toilet for easy removal and convenient cleaning (no tools required)
- Quick-Attach® hardware for fast and secure installation
- Grip-tight rubber bumpers add stability and prevent shifting
- Color matched plastic hinges
Documents
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z124.5
- CARB OTC LEED Compliant:
- No
- Collection:
- Cachet®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Almond
- GSA Approved:
- No
- Height:
- 1-1/8 in
- IAPMO Listed -:
- Yes
- Length:
- 16-1/16 in
- Material:
- Plastic
- Toilet Seat Material:
- Plastic
- Toilet Seat Shape:
- Round
- Toilet Seat Type:
- Closed Front
- Width:
- 14-3/16 in