Round Closed Front Toilet Seat in White
Cachet® Round Closed Front Toilet Seat in White
Frequently Purchased Together
Product Details
- Quick-Release™ hinges allow seat to be unlatched from the toilet for easy removal and convenient cleaning (no tools required)
- Quick-Attach® hardware for fast and secure installation
- Grip-tight rubber bumpers add stability and prevent shifting
- Color matched plastic hinges
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z124.5
- CARB OTC LEED Compliant:
- No
- Collection:
- Cachet®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- GSA Approved:
- No
- Height:
- 1-1/8 in
- IAPMO Listed -:
- Yes
- Length:
- 16-1/16 in
- Toilet Seat Material:
- Plastic
- Toilet Seat Shape:
- Round
- Toilet Seat Type:
- Closed Front
- Type:
- K7316-0
- Width:
- 14-3/16 in