Round Open Front Toilet Seat in Ice Grey
Cachet® Nightlight Quiet-Close™ Round Open Front Toilet Seat in Ice Grey
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Choose between two brightness levels: A soft glow or a brighter illumination
- Dual LED lighting includes guiding light when lid is down and task light when lid is lifted
- Light intensity designed to provide enough light to see the toilet without disrupting nighttime vision
- Grip-tight rubber bumpers add stability and prevent shifting
- Up to 6 months of battery life (uses 4 AA batteries, not included)
- Quiet-Close™ lid closes slowly and quietly without slamming
- Battery operated - no electrical cords required
- Illumination cycle with automatic 7-hour nightlight
- Quick-Attach® hardware for fast and secure installation
- Quick-Release™ hinges allow seat to be unlatched from the toilet for easy removal and convenient cleaning (no tools required)
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z124.5
- CARB OTC LEED Compliant:
- No
- Collection:
- Cachet® Nightlight Quiet-Close™
- Color Finish Category:
- Greys
- Color Finish Name:
- Ice™ Grey
- GSA Approved:
- No
- IAPMO Listed -:
- Yes
- Length:
- 16-1/16 in
- Power Source:
- Battery
- Toilet Seat Material:
- Plastic
- Toilet Seat Shape:
- Round
- Toilet Seat Type:
- Open Front With Cover
- Width:
- 14-3/16 in