15-1/2 x 15-1/2 in. Undermount Neoroc Bar Sink in Matte Toupe
Cairn™ 15-1/2 x 15-1/2 in. Undermount Neoroc Bar Sink in Matte Toupe
Frequently Purchased Together
Product Details
- Includes cutout templates.
- Single basin.
- No faucet holes.
- Single bowl.
- 9-1/2-inch depth.
- 18-inch minimum base cabinet.
- Includes 1 sink rack.
- Includes cutout templates and installation clips.
- Includes K-5658 bottom sink rack.
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- Basin Depth:
- 9-1/2 in
- Basin Length:
- 13-9/16 in
- Basin Width:
- 13-9/16 in
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.5
- Collection:
- Cairn™
- Color Finish Category:
- Browns
- Color Finish Name:
- Matte Taupe
- Depth:
- 10-1/8 in
- Drain Location:
- Center
- GSA Approved:
- No
- Height:
- 10-1/8 in
- IAPMO Listed -:
- Yes
- Length:
- 15-1/2 in
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Origin:
- Global
- Shape:
- Square
- Sink Bowl Size:
- 13-9/16 in x 13-9/16 in x 9-1/2 in
- Sink Depth:
- 10-1/8 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Neoroc
- Sink Size Range:
- Less than 20 in
- Sink Size, Overall:
- 15-1/2 in x 15-1/2 in
- Style:
- Traditional
- Width:
- 15-1/2 in