17-1/4 in x 14 in Stainless Steel Rack

You last purchased this on
 
KOHLER

Cairn® 17-1/4 in x 14 in Stainless Steel Rack

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Cairn® 17-1/4 in x 14 in Stainless Steel Rack

  • Fast #
  • Part #K5655-ST
  • Item #5070467
  • Manufacturer Part #5655-ST
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Comes included with the Kohler® K-8204 Cairn® kitchen sink
  • Material: Stainless steel
  • Fits in the large bowl of the Kohler® K-8204 Cairn® kitchen sink
  • Rubber feet provide added protection
  • Dishwasher safe
  • Helps protect sink surface from daily wear
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Brand Model Compatibility:
K-8204 Cairn® Kitchen Sink
CARB OTC LEED Compliant:
No
Collection:
Cairn®
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
IAPMO Listed -:
No
Length:
17-1/4 in
Material:
Stainless Steel
Product Type:
Rack
Shape:
Rectangular
Size:
17-1/4 in x 14 in
Width:
14 in