33-1/2 x 18-5/16 in. No Hole Composite Double Bowl Undermount Kitchen Sink in Matte Brown

You last purchased this on
 
KOHLER

Cairn® 33-1/2 x 18-5/16 in. No Hole Composite Double Bowl Undermount Kitchen Sink in Matte Brown

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Cairn® 33-1/2 x 18-5/16 in. No Hole Composite Double Bowl Undermount Kitchen Sink in Matte Brown

  • Fast #
  • Part #K8199-CM2
  • Item #7013424
  • Manufacturer Part #8199-CM2
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Matte Brown Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Double equal bowls
  • Depth: 9-1/2"
  • Minimum base cabinet width 36"
  • Includes cutout templates and installation clips
  • Rear drains increase workspace in the sink and storage space underneath
  • Includes Kohler® K-5656 bottom sink rack
  • No faucet holes
  • Slim divide creates more space while allowing you to completely submerge pots and pans
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ANSI:
ANSI Z124
Application:
Residential
CSA Certified:
CSA B45.5
Collection:
Cairn®
Color Finish Category:
Browns
Color Finish Name:
Matte Brown
Drain Location:
Rear Center
Drain Opening:
3-7/8 in
IAPMO Listed -:
Yes
Length:
33-1/2 in
Number of Bowls:
2
Number of Holes:
No Hole
Origin:
Domestic
Shape:
Rectangular
Sink Bowl Size, Left:
14-7/8 in x 15-3/16 in x 9-1/2 in
Sink Bowl Size, Right:
14-7/8 in x 15-3/16 in x 9-1/2 in
Sink Depth:
10-1/8 in
Sink Installation Type:
Undermount
Sink Material:
Neoroc
Sink Size Range:
31 in - 35 in
Width:
18-5/16 in