27-1/2 in. Undermount Neoroc Single Bowl Kitchen Sink in Matte Graphite
Cairn® 27-1/2 in. Undermount Neoroc Single Bowl Kitchen Sink in Matte Graphite
Frequently Purchased Together
Product Details
Product Details
- 27-1/2 in x 18-5/16 in x 9-1/2 in
- 27-in minimum cabinet base width; includes basin rack
- Neoroc is scratch, stain, chip, and thermal-shock resistant
- Single bowl
- Include K-80038 bottom sink rack
- No faucet holes
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CSA Certified:
- CSA B45.5
- Collection:
- Cairn®
- Color Finish Category:
- Greys
- Color Finish Name:
- Matte Graphite
- Drain Location:
- Rear Center
- IAPMO Listed:
- Yes
- Length:
- 27-1/2 in
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Origin:
- Global
- Shape:
- Rectangular
- Sink Bowl Size:
- 25-9/16 in x 16-3/8 in x 9-1/2 in
- Sink Depth:
- 10-3/16 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Neoroc
- Sink Size Range:
- 26 in - 30.99 in
- Width:
- 18-5/16 in