35-11/16 x 21-3/16 in. Stone Composite Undermount Kicthen Sink
Cairn® 35-11/16 x 21-3/16 in. Stone Composite Undermount Kicthen Sink
Frequently Purchased Together
Product Details
Product Details
- 34 in x 21-3/16 in x 10-1/8 in
- 36-inch minimum cabinet base, towel hook and basin rack included
- Neoroc is scratch, stain, chip, and thermal-shock resistant
- 9-1/2-in deep single-bowl
- Apron designed to fit in standard 36-in apron-front cabinetry
- Textured geometric faceted design
- Matte finish offers rich, dimensional color
- Solid color throughout the sink
- Scratch, stain, chip, and thermal-shock resistant
Documents
Specifications
- Application:
- Residential
- CSA Certified:
- CSA B45.5
- Collection:
- Cairn®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Drain Location:
- Right
- Drain Opening:
- 3-7/8 in
- IAPMO Listed:
- Yes
- Length:
- 35-11/16 in
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Origin:
- Global
- Shape:
- Rectangular
- Sink Bowl Size:
- 28-5/8 in x 15-1/2 in x 9-1/2 in
- Sink Installation Type:
- Farmhouse
- Sink Material:
- Composite
- Sink Size Range:
- 31 in - 36 in
- Width:
- 21-3/16 in