25 x 21 in. Service Sink White

You last purchased this on
 
KOHLER

Camerton™ 25 x 21 in. Service Sink White

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Camerton™ 25 x 21 in. Service Sink White

  • Fast #
  • Part #K12867-0
  • Item #27646
  • Manufacturer Part #12867-0
4.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Material: Vitreous china
  • Optional accessories: Cast brass loose sink strainer Kohler® K-13864 and stainless steel rim guard for front rim installation 11" Kohler® K-8935
  • No faucet holes drilling
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.19.2
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.1
Collection:
Camerton™
Color Finish Category:
Whites
Color Finish Name:
White
GSA Approved:
No
IAPMO Listed -:
No
Length:
21-1/2 in
NSF Certified:
No
Sink Bowl Size:
18 in x 18 in x 6-1/4 in
Sink Installation Type:
Floor Mount
Sink Material:
Vitreous China
Sink Size, Overall:
25 in x 21-1/2 in
Width:
25 in