Repair Kit for Single Flush Canister Toilets (Includes Cap, Center Guide and Chain)
AquaPiston® Repair Kit for Single Flush Canister Toilets (Includes Cap, Center Guide and Chain)
Package Quantity Info:
EA: 1 IP: 1 CA: 5 PT: 1020-
Pick Up: 3 Available in Leesburg, VA
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Repair kit for single flush canister toilets
- Includes cap, center guide and chain
- Kohler Genuine Parts
- Recommend also replacing seal Part number GP1059291
Recommended Accessories
Specifications
- AASHTO:
- No
- ADA Compliant:
- No
- ANSI:
- No
- ASME:
- No
- ASSE Standards:
- No
- AWWA:
- No
- Adjustable:
- No
- Application:
- Residential
- BAA Compliant:
- No
- Brand Model Compatibility:
- 6419
- CARB OTC LEED Compliant:
- No
- Chemical Resistant:
- No
- Collection:
- AquaPiston®
- FM Approved:
- No
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Insulated:
- No
- NSF Certified:
- No
- Odor:
- No
- Product Type:
- Repair Kit
- Strainer Style:
- Screw-In
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.26 lb