DESCRIPTION

  • Fits standard 14" x 17" countertop cutout
  • No faucet holes and requires wall-mount or counter mount faucet
  • Overflow drain
  • Round basin

Kohler Canvas® Undermount Bathroom Sink

K2874

Manufacturer Part #: 2874-0

Color/Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.19.1, ASME A112.19.2
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.2, CSA B651
Collection
Canvas®
Color Finish
White
Color Finish Category
Whites
Depth
5-7/8 in
Drain Opening
1-5/8 in
GSA Approved
No
Height
5-7/8 in
IAPMO Listed
No
Installation Type
Counter Mount, Wall Mount
Length
19-7/16 in
Material
Cast Iron
Number Of Bowls
1
Number of Holes
No Hole
Overall Sink Size
19-7/16 in x 16-1/16 in
Pedestal Only - FEI
No
Shape
Oval
Sink Bowl Size
17 in x 14 in x 3-15/16 in
Sink Installation Type
Undermount
Sink Material
Cast Iron
Sink Size Range
20 in - 25 in
Vessel Only - FEI
Yes
Width
16-1/16 in

Print