3-Hole 1-Bowl Tile-In Kitchen Sink in White
Cape Dory® 3-Hole 1-Bowl Tile-In Kitchen Sink in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Size: 33" L x 22" W
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.1
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.2
- Collection:
- Cape Dory®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 9-5/8 in
- Drain Location:
- Center
- Drain Opening:
- 3-5/8 in
- Faucet Center Size:
- 4 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Number of Bowls:
- 1
- Number of Holes:
- 3 Hole
- Sink Bowl Size:
- 29 in x 15 in x 9 in
- Sink Installation Type:
- Tile-in
- Sink Material:
- Cast Iron
- Sink Size Range:
- 31 in - 35 in
- Sink Size, Overall:
- 33 in x 22 in