DESCRIPTION

  • Decorated with an intricate henna-inspired pattern on a translucent blue background
  • Deep oval basin
  • Fits standard 14" x 17" countertop cutout
  • Nepal design
  • No faucet holes and requires wall-mount or counter mount faucet

Kohler Caravan® 1-Bowl Oval Undermount Lavatory Sink in Translucent Blue

K14218-SR1-K7

Color Finish

Translucent Blue

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.19.2
Bowl Size Single Or Left
17 in x 14 in x 6-3/8 in
CSA Certified
CSA B45.1
Collection
Caravan®
Color Finish
Translucent Blue
Color Finish Category
Blues
Drain Location
Center
Drain Opening
1-3/4 in
Faucet Installation
No Hole
Installation Type
Undermount
Material
Vitreous China
Number Of Bowls
1
Overall Sink Size
19-1/4 in x 16-1/8 in x 8-1/4 in
Shape
Oval

  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

This Product is not Available for Purchase.