19-3/16 x 16-1/8 in. Round Undermount Bathroom Sink in White
Caravan®Persia Caxton® 19-3/16 x 16-1/8 in. Round Undermount Bathroom Sink in White
Frequently Purchased Together
Product Details
- Deep oval basin
- No faucet holes and requires wall-mount or counter mount faucet
- Decorated with a Moorish design on white background
- Fits standard 14" x 17" countertop cutout
- Persia design
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.19.2
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1
- Collection:
- Caravan®Persia Caxton®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Center
- Drain Opening:
- 1-3/4 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 19-3/16 in
- NSF Certified:
- No
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Shape:
- Round
- Sink Bowl Size:
- 17 in x 14 in
- Sink Depth:
- 8-3/16 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Vitreous China
- Sink Size Range:
- Less than 20 in
- Width:
- 16-1/8 in