72 x 36 in. Drop-In Bathtub in White
Caribbean® 72 x 36 in. Drop-In Bathtub in White
Product Details
Product Details
- 72" x 36" x 18 1/4"
- Offers versatile installation options
- Designed for one-person bathing
- Sloping backrest
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.19.1
- Bathtub Shape:
- Rectangle
- CSA Certified:
- CSA B45.2
- Collection:
- Caribbean®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Height:
- 18-1/4 in
- Installation Type:
- Drop-in
- Material:
- Cast Iron
- Overall Length:
- 72 in
- Overall Width:
- 36 in