DESCRIPTION

  • Fits with standard 3" pipes
  • For use with 3" iron pipe connection
  • Material: Cast iron

Kohler Cast Iron Adjustable Trap Standard for Service Sink

K6673-NA

Inside Diameter:

3 in

SPECIFICATIONS

CARB OTC LEED Compliant
No
GSA Approved
No
Height
15 in
IAPMO Listed
No
Inside Diameter
3 in
Material
Cast Iron
NSF Certified
No

Starting at
$424.61
EACH
  • QUANTITY