DESCRIPTION

  • For use with Tea-for-Two® baths and whirlpools
  • Life-size cut-out template and instructions
  • Undermount installation kits

Kohler Tea-For-Two® Cast Iron Bath Under-Counter Install Kit

K586-NA

Brand Model Compatibility:

SPECIFICATIONS

Brand Model Compatibility
Kohler® K-865-H1 Whirlpool
CARB OTC LEED Compliant
No
Collection
Tea-For-Two®
GSA Approved
No
IAPMO Listed
No
Length
5 ft

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$45.59
EACH
  • QUANTITY