Cast Iron Kitchen Sink Cleaner 8 Oz
Cast Iron Kitchen Sink Cleaner 8 Oz
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Restores the original shine and luster of Kohler® cast iron
- 8 oz. Bottle
- Effectively removes marks left behind by dishes, cookware and other utensils
Specifications
- ADA Compliant:
- No
- Application:
- Commercial, Residential
- Capacity:
- 6 oz
- Height:
- 1-1/2 in
- Length:
- 3/50 in
- Material:
- Cast Iron
- Size:
- 8 oz
- Width:
- 2-3/4 in