DESCRIPTION

  • 1 60W M Bulb
  • Attaches sink to the wall
  • This pair of 12" lavatory brackets with toggle bolt and adjusting screw works with our K-12643 Greenwich lavatory

Kohler Cast Iron Lavatory Wall Bracket

K1808-P-NA

Brand Model Compatibility:

SPECIFICATIONS

ADA Compliant
No
Brand Model Compatibility
Kohler K-12643 Greenwich Wall-Mount Sink
CARB OTC LEED Compliant
No
Color Finish
White
Color Finish Category
Whites
GSA Approved
No
Height
9-1/4 in
IAPMO Listed
No
Length
12 in
Material
Cast Iron
NSF Certified
No
Pedestal Only - FEI
No
Vessel Only - FEI
Yes
Width
2 in

Starting at
Call for Pricing
  • QUANTITY