This product requires certification to purchase.

Castia by Studio McGee Diverter Valve Trim - Less Valve

KOHLER

Castia™ by Studio McGee Castia by Studio McGee Diverter Valve Trim - Less Valve

  • Fast #
  • Part #KT38267-4-SN
  • Item #14763387
  • Manufacturer Part #T38267-4-SN
3.4 out of 5 Customer Rating
Brand image
KOHLER

Castia™ by Studio McGee Castia by Studio McGee Diverter Valve Trim - Less Valve

  • Fast #
  • Part #KT38267-4-SN
  • Item #14763387
  • Manufacturer Part #T38267-4-SN
3.4 out of 5 Customer Rating

X Points

Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Covered under Kohler's limited lifetime warranty
  • Constructed of brass
  • Handle included
  • Lever style handle
  • Coordinates with products from the Castia by Studio McGee line
  • All hardware required for installation is included
  • Complies with ADA standards
  • Made in America
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Height
4-1/2 in
Length
4-1/2 in
Width
4-1/2 in
Included Components
Handle Included
Yes
Characteristics & Features
Collection
Castia™ by Studio McGee
Color Finish Category
Nickel Tones
Color Finish Name
Vibrant Polished Nickel
Faucet Mount
Wall Mount
Handle Material
Brass
Handle Type
Lever
Number of Handles
Single Handle
Trim Only
Yes
Warranty & Product Information
ADA Compliant
Yes
UPC
195711308054