This product requires certification to purchase.

Castia by Studio McGee Pressure Balanced Valve Trim Only - Less Rough In

KOHLER

Castia™ by Studio McGee Castia by Studio McGee Pressure Balanced Valve Trim Only - Less Rough In

  • Fast #
  • Part #KTS38266-4-CP
  • Item #14763335
  • Manufacturer Part #TS38266-4-CP
5 out of 5 Customer Rating
Brand image
KOHLER

Castia™ by Studio McGee Castia by Studio McGee Pressure Balanced Valve Trim Only - Less Rough In

  • Fast #
  • Part #KTS38266-4-CP
  • Item #14763335
  • Manufacturer Part #TS38266-4-CP
5 out of 5 Customer Rating

X Points

Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Covered under Kohler's limited lifetime warranty
  • Premier finishing process - finishes will resist corrosion and tarnishing through everyday use
  • Coordinates with products from the Castia by Studio McGee line
  • Pressure balanced valve trim - single cartridge controls the temperature of the water and the on/off function
  • Single lever handle constructed of brass included
  • Rough-in valve not included - when adding to cart valve options will be presented
  • Complies with ADA standards
  • All necessary mounting hardware is included
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Escutcheon Height
7-11/16 in
Escutcheon Width
6-1/2 in
Height
7-11/16 in
Length
6-1/2 in
Width
6-1/2 in
Included Components
Handle Included
Yes
Characteristics & Features
Cartridge Type
Pressure Balance
Collection
Castia™ by Studio McGee
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Faucet Mount
Wall Mount
Handle Material
Brass
Handle Type
Lever
Number of Handles
Single Handle
Trim Only
Yes
Valve Trim Type
Pressure Balancing
Warranty & Product Information
ADA Compliant
Yes
UPC
195711308498