This product requires certification to purchase.

Castia by Studio McGee Shower Only Trim Package with 2.5 GPM Multi Function Shower Head

KOHLER

Castia™ by Studio McGee Castia by Studio McGee Shower Only Trim Package with 2.5 GPM Multi Function Shower Head

  • Fast #
  • Part #KTS38264-4Y-SN
  • Item #14763324
  • Manufacturer Part #TS38264-4Y-SN
3.5 out of 5 Customer Rating
Brand image
KOHLER

Castia™ by Studio McGee Castia by Studio McGee Shower Only Trim Package with 2.5 GPM Multi Function Shower Head

  • Fast #
  • Part #KTS38264-4Y-SN
  • Item #14763324
  • Manufacturer Part #TS38264-4Y-SN
3.5 out of 5 Customer Rating

X Points

Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Covered under Kohler's limited lifetime warranty
  • Constructed of brass ensuring durability and dependability
  • Premier finishing process – finishes will resist corrosion and tarnishing through everyday use
  • Coordinates with products from the Castia by Studio McGee line seamlessly
  • Multi function shower head
  • Pressure balanced valve trim - single cartridge controls the temperature of the water and the on/off function
  • Designed to easily install with standard U.S. plumbing connections
  • All hardware required for installation is included
  • Requires Certification
Dimensions & Measurements
Shower Arm Reach
10 in
Showerhead Flow Rate
2.5 gpm
Characteristics & Features
Cartridge Type
Pressure Balance
Collection
Castia™ by Studio McGee
Color Finish Category
Nickel Tones
Color Finish Name
Vibrant Polished Nickel
Faucet Mount
Wall Mount
Handle Material
Brass
Handle Type
Lever
Number of Handles
Single Handle
Showerhead Function
Multi
Trim Only
Yes
Valve Trim Type
Pressure Balancing
Warranty & Product Information
Application
Residential
CEC Compliant
Not for Sale in CA
UPC
195711308351