This product requires certification to purchase.

Castia by Studio McGee Tub and Shower Trim Package with 1.75 GPM Multi Function Shower Head

KOHLER

Castia™ by Studio McGee Castia by Studio McGee Tub and Shower Trim Package with 1.75 GPM Multi Function Shower Head

  • Fast #
  • Part #KTS38265-4G-BN
  • Item #14763336
  • Manufacturer Part #TS38265-4G-BN
3.8 out of 5 Customer Rating
Brand image
KOHLER

Castia™ by Studio McGee Castia by Studio McGee Tub and Shower Trim Package with 1.75 GPM Multi Function Shower Head

  • Fast #
  • Part #KTS38265-4G-BN
  • Item #14763336
  • Manufacturer Part #TS38265-4G-BN
3.8 out of 5 Customer Rating

X Points

Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Covered under Kohler's limited lifetime warranty
  • Constructed of brass ensuring durability and dependability
  • Premier finishing process – finishes will resist corrosion and tarnishing through everyday use
  • Coordinates with products from the Castia by Studio McGee line seamlessly
  • Multi function shower head
  • Pressure balanced valve trim - single cartridge controls the temperature of the water and the on/off function
  • Designed to easily install with standard U.S. plumbing connections
  • All hardware required for installation is included
  • Requires valve (sold separately)
  • Requires Certification
Dimensions & Measurements
Flow Rate
1.75 gpm
Shower Arm Reach
10 in
Showerhead Flow Rate
1.75 gpm
Tub Spout Reach
7-7/16 in
Included Components
Handle Included
Yes
Characteristics & Features
Cartridge Type
Pressure Balance
Collection
Castia™ by Studio McGee
Color Finish Category
Nickel Tones
Color Finish Name
Vibrant Brushed Nickel
Faucet Mount
Wall Mount
Handle Material
Brass
Handle Type
Lever
Number of Handles
Single Handle
Showerhead Function
Multi
Trim Only
Yes
Tub Spout Type
Diverter
Valve Trim Type
Pressure Balancing
Warranty & Product Information
CEC Compliant
For Sale in CA
UPC
195711308382