DESCRIPTION

  • Oval basin with unglazed underside
  • Sealed overflow drain
  • No faucet holes and requires wall-mount or counter mount faucet
  • Fits standard 14" x 17" countertop cutout

Kohler Caxton® Undermount Bathroom Sink in White

K2210-N-0

Manufacturer Part #: 2210-N-0

Color/Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
CSA Certified
CSA B45.1, CSA B651
Collection
Caxton®
Depth
7-1/2 in
Drain Location
Rear Center
Drain Opening
1-3/4 in
GSA Approved
No
Height
10-3/4 in
IAPMO Listed
No
Number Of Bowls
1
Number of Holes
No Hole
Shape
Oval
Sink Bowl Size
17 in x 14 in x 4 in
Sink Installation Type
Undermount
Sink Material
Vitreous China
Sink Size Range
20 in - 25 in
Vessel Only - FEI
Yes
Width
17 in

Print