21-1/4 x 17-1/4 in. Oval Undermount Bathroom Sink in Biscuit
Caxton® 21-1/4 x 17-1/4 in. Oval Undermount Bathroom Sink in Biscuit
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Overflow drain
- No faucet holes and requires wall-mount or counter mount faucet
- Oval basin with unglazed underside
- Unglazed bottom of bowl
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.19.2
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1
- Collection:
- Caxton®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- Drain Location:
- Rear Center
- Drain Opening:
- 1-3/4 in
- GSA Approved:
- No
- Height:
- 7-1/2 in
- IAPMO Listed -:
- No
- Length:
- 21-1/4 in
- NSF Certified:
- No
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Shape:
- Oval
- Sink Bowl Size:
- 19 in x 15 in
- Sink Depth:
- 7-1/2 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Vitreous China
- Sink Size Range:
- 21 in - 25 in
- Type:
- K2211-96
- Width:
- 17-1/4 in