Kohler

Caxton® Undermount Bathroom Sink in Ice Grey

Part #K20000-95  |  Manufacturer Part #20000-95

Color/Finish: Ice™ Grey

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Rectangular basin
  • Overflow drain
  • No faucet holes and requires wall-mount or counter mount faucet
  • Overflow drain
  • Includes installation hardware

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

Application: Residential

CSA Certified: CSA B45.1

Collection: Caxton®

Depth: 7-5/16 in

Drain Location: Center

Drain Opening: 2-1/2 in

GSA Approved: No

Height: 7-5/16 in

IAPMO Listed: No

Number Of Bowls: 1

Number of Holes: No Hole

Shape: Rectangular

Sink Bowl Size: 17-3/8 in x 13 in x 5-5/16 in

Sink Installation Type: Undermount

Sink Material: Vitreous China

Sink Size Range: 20 in - 25 in

Type: K20000-95

Vessel Only - FEI: Yes

Width: 15-15/16 in