DESCRIPTION

  • Oval basin with unglazed underside
  • Overflow drain
  • No faucet holes and requires wall-mount or counter mount faucet
  • Underside unglazed
  • Material: Vitreous china
  • Underside unglazed

Kohler Caxton® Undermount Bathroom Sink in White

K2209-0

Manufacturer Part #: 2209-0

Color/Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
CSA Certified
CSA B45.1, CSA B651
Collection
Caxton®
Depth
7-1/2 in
Drain Location
Rear Center
Drain Opening
1-3/4 in
GSA Approved
No
Height
7-1/2 in
IAPMO Listed
No
Number Of Bowls
1
Number of Holes
No Hole
Shape
Oval
Sink Bowl Size
15-1/4 in x 12-1/4 in x 4 in
Sink Installation Type
Undermount
Sink Material
Vitreous China
Sink Size Range
Less than 20 in
Type
K2209-0
Vessel Only - FEI
Yes
Width
12 in

Print