12 in. Ceiling Mount Shower Arm and Flange in Vibrant French Gold
12 in. Ceiling Mount Shower Arm and Flange in Vibrant French Gold
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For use with overhead rainheads
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Brand Model Compatibility:
- Overhead Rainheads
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Vibrant® French Gold
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Part Type:
- Shower Arm
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- Height:
- 11-15/16 in
- IAPMO Listed -:
- No
- Installation Type:
- Ceiling Mount
- Length:
- 12 in
- Material:
- Brass
- NSF Certified:
- No
- Trim Only:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No
- Width:
- 2-1/4 in