DESCRIPTION

  • Center faucet holes: 8"
  • Combines with the Kohler® K-2604 vanity and other industry-standard 24" by 18" vanities
  • Coordinates with other products in the Tresham® collection
  • Overflow drain
  • Rectangular basin

Kohler Tresham® Center Lavatory Sink

K2979-8

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.2
Bowl Size Single Or Left
19-1/16 in x 10-1/2 in x 5-1/4 in
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.1
Center Size
8 in
Collection
Tresham®
Color Finish
White
Color Finish Category
Whites
Depth
7-7/8 in
Drain Location
Center
Drain Opening
1-3/4 in
Faucet Installation
3 or 4 Hole
GSA Approved
No
IAPMO Listed
No
Installation Type
Countertop, Vanity Top
Material
Fireclay, Vitreous China
Number Of Bowls
1
Overall Sink Size
25-7/16 in x 19-1/6 in
Pedestal Only - FEI
No
Shape
Rectangular
Vessel Only - FEI
Yes

Starting at
$208.57
EACH
  • QUANTITY