DESCRIPTION

  • Description: Handle

Kohler Triton™ Center Set Handle Kit

K1000433

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Triton™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Handle Type
Lever

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$35.03
EACH
  • QUANTITY