DESCRIPTION

  • Center faucet holes: 4"
  • Coordinates with other products in the Kelston® collection
  • Overflow drain

Kohler Kelston® 24 x 21 in. Drop-In Lavatory Sink with 4 in. Centerset Faucet Holes

K2381-4

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.19.2
Bowl Size Single Or Left
15-3/8 in x 13-3/16 in x 1-7/8 in
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.1
Center Size
4 in
Collection
Kelston®
Color Finish
White
Color Finish Category
Whites
Depth
5-5/16 in
Drain Location
Center
Drain Opening
1-3/4 in
Faucet Installation
3 or 4 Hole
GSA Approved
No
IAPMO Listed
No
Installation Type
Countertop, Drop-In
Length
23.44 in
Material
Vitreous China
Number Of Bowls
1
Overall Sink Size
23-7/16 in x 20-11/16 in
Shape
Rectangular
Width
20-11/16 in

Starting at
$178.05
EACH
  • QUANTITY