No-Hole Drop-In Bathroom Sink in White
Centerpiece® No-Hole Drop-In Bathroom Sink in White
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 20-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 29 1/2" L x 18" W x 31 1/4" H
- No faucet holes; requires wall or counter mount faucet
- Oval basin
- 2 1/8" trapway
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.19.2
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1
- Collection:
- Centerpiece®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Center
- Drain Opening:
- 1-3/4 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 25 in
- Material:
- Vitreous China
- Number of Bowls:
- 1
- Pedestal Only:
- No
- Shape:
- Oval
- Sink Bowl Size:
- 23 in x 15 in x 7 in
- Sink Depth:
- 17 in
- Sink Installation Type:
- Drop-in
- Sink Size Range:
- 21 in - 25 in
- Sink Size, Overall:
- 25 in x 17 in x 9 in
- Vessel Only:
- Yes
- Width:
- 25 in