DESCRIPTION

  • Center faucet holes: 8"
  • Coordinates with other products in the Devonshire® collection
  • Coordinates with other products in the Kathryn® collection
  • Overflow drain
  • Polished chrome trip lever
  • Rectangular basin

Kohler Kathryn® 24 x 19 in. 3-Hole Drop-In Lavatory Faucet

K2325-8

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.19.2
Bowl Size Single Or Left
17 in x 10-1/2 in x 4-1/8 in
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.1
Center Size
8 in
Collection
Kathryn®
Color Finish
White
Color Finish Category
Whites
Depth
7-7/8 in
Drain Location
Center
Drain Opening
1-3/4 in
Faucet Installation
3 or 4 Hole
GSA Approved
No
IAPMO Listed
No
Installation Type
Drop-in
Length
24 in
Material
Vitreous China
Number Of Bowls
1
Overall Sink Size
24 in x 19 in
Shape
Rectangular
Width
19 in

Starting at
$350.49
EACH
  • QUANTITY