DESCRIPTION

  • Ceramic disc valves
  • Flexible stainless steel supplies
  • For installation on 4" centers
  • Sculpted lever handles
  • This product is changing flow rate to adhere to California requirements. Product shipped may be either 1.5 gpm or 1.2 gpm, but will be compliant with California Energy Commission requirements based on date of manufacture. Difference in the flow rates is negligible.

Kohler Forte® Centerset Lavatory Faucet with Sculpted Double Lever Handle

K10270-4

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Residential
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Center Size
4 in
Collection
Forte®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
Flexible
Faucet Connection Size
3/8 in
Faucet Installation
3 or 4 Hole
Faucet Mount
Deck Mount
Faucet Type
Centerset
Flow Rate
1.2 gpm
Green
WaterSense, Yes
Handle Type
Lever
Lead Law Compliant
Yes
Material
Metal
NSF Certified
Yes
NSF Specifications
NSF 61
Number of Handles
Two Handle
Spout Height
3-1/16 in
Spout Reach
5-1/8 in
Trim Only
No
WaterSense Labeled
Yes
Width
6-9/16 in

Starting at
$127.47
EACH
  • QUANTITY