• Cart

DESCRIPTION

  • Coordinates well with Leighton™ fixtures
  • Fluid design lines for beauty and ease of cleaning
  • Kohler® ceramic disc valves exceed industry longevity standards two times for a lifetime of durable performance
  • Kohler® finishes resist corrosion and tarnishing exceeding industry durability standards by over two times
  • Low-flow aerator option available (please see latest price book)
  • Premium material construction ensures durability and reliability
  • Top-mount installation and flexible supply lines simplify installation
  • Two handle centerset lavatory faucet for 4" centers

Kohler Forte® Centerset Lavatory Faucet with Traditional Double Lever Handle

K10270-4A

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Residential
BAA Compliant
No
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Cartridge Type
Ceramic Disc
Center Size
4 in
Collection
Forte®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
Flexible
Faucet Connection Size
3/8 in
Faucet Installation
3 or 4 Hole
Faucet Mount
Deck Mount
Faucet Type
Centerset
Flow Rate
1.2 gpm
GSA Approved
No
Green
WaterSense, Yes
Handle Type
Lever
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Metal
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Number of Handles
Two Handle
Spout Height
3-1/16 in
Spout Reach
5-1/8 in
Trim Only
No
WaterSense Labeled
Yes
Width
6-9/16 in

Starting at
$147.15
EACH
  • QUANTITY