DESCRIPTION

  • Bowl depth: 5 1/8"
  • Oval basin
  • Widespread faucet mounting 8" centers
  • With overflow

Kohler Escale® Ceramic and Metal Lavatory Overflow Cover

K4061

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Escale®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Height
1-13/32 in
Length
0.95 in
Material
Metal
Width
1-13/32 in

Starting at
$6.08
EACH
  • QUANTITY

DOCUMENTS